Motion
88610
PolyTac X USB Bright and Durable Polymer Flashlight
Mi Item #08794786
MFR #88610
Price$111.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PolyTac X USB Bright and Durable Polymer Flashlight
Mi Item #08794786
MFR #88610

Mfr description
88610 FLASHLIGHT POLYTAC X USB
  • 600 lumens and 205 meter beam on High
  • Built for durability and a sure grip
  • Includes rechargeable SL-B26 battery pack
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$111.61/each

Specifications

Dimensions

  • Battery Size
    SL-B26
  • Length
    5.46 in
  • Weight
    4.9 oz

Details

  • Batteries Included
    Yes
  • Battery Chemistry
    Lithium-Ion
  • Battery Voltage
    3.7 V
  • Body Color
    Black
  • Body Material
    Plastic
  • Body Material Type
    Plastic
  • Bulb Type
    LED
  • Complete Beam Intensity
    11485 cd
  • Complete Light Output
    600 lm (High), 260 lm (Med), 35 lm
  • Complete Run Time
    3.5 Hrs (High), 5.75 Hrs (Med), 36 hrs
  • Features & Benefits
    • 600 lumens and 205 meter beam on High • Built for durability and a sure grip • Includes rechargeable SL-B26 battery pack • TEN-TAP programming for choice of three mode programs • High/Medium/Low/Strobe modes • Choose low for 36 hour runtime • Super bright general purpose flashlight
  • Includes
    (1) SL-B26 battery pack
  • LED Bulb Color
    White
  • Manufacturer Upc Number
    80926886100
  • Maximum Light Output
    600 lm
  • Maximum Run Time
    36 hrs
  • Model
    Tactical Flashlight
  • Number Of Batteries
    1
  • Rechargeable Flashlight
    Rechargeable
  • Rechargeable Or Refillable
    Rechargeable
  • Resistance Features
    IPX7
  • Standards Met
    Meets requirements of NFPA 1971-8.6 (2013)
  • UPC_NO
    080926886100
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)