Motion
23X8840 NIT SPLIT

GARLOCK KLOZURE
23X8840 NIT SPLIT

23X8840 NIT SPLIT
MI ITEM #08964502
MFR #23X8840 NIT SPLIT
Price$144.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
23X8840 NIT SPLIT

23X8840 NIT SPLIT
MI ITEM #08964502
MFR #23X8840 NIT SPLIT

Mfr description
23X8840 NIT SPLIT .438"C/S .500"THK
  • Cover plate required
  • Over 300,000 sizes readily available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$144.17/each

Specifications

Dimensions

  • Length
    50 ft
  • Overall Length
    50 ft
  • Width
    0.500 in

Details

  • Cross Section
    0.438 in
  • Harmonization Code
    4016935020
  • Manufacturer Upc Number
    717744062712
  • Max Shaft Surface Speed
    2000 fpm
  • Product Type
    Packing
  • UPC_NO
    717744062712

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)