Motion
59901-0080
Hydraulic Coil Packing - Style: 262, Natural Rubber (NR) Material, 1.250 in Cross Section, 15 ft Length, Coil
MI ITEM #08977641
MFR #59901-0080
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Coil Packing - Style: 262, Natural Rubber (NR) Material, 1.250 in Cross Section, 15 ft Length, Coil
MI ITEM #08977641
MFR #59901-0080

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
262 NAT RUBBER **18 PC MIN**1.250"C/S X
  • For use in both hot and cold water applications requiring heavy-duty hydraulic resistance
  • Popular in papermills for Fourdriner machine suction boxes and end deckles for couch rolls
  • Also used with pistons and plungers inside packed pumps, reciprocating applications and as anti-extrusion end rings for rod packings

Specifications

  • Style
    262
  • Cross Section
    1.250 in
  • Color
    Off-White
  • Product Type
    Packing
  • Material
    Natural Rubber (NR)
  • Operating Temperature Range
    -40 to 300 °F
  • Package Type
    Coil
  • Insert
    Cotton
  • Length
    15 ft
  • Harmonization Code
    4008210000
  • Manufacturer Upc Number
    717744605667
  • Typical Applications
    Hot and cold water
  • Overall Length
    15 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text