Motion
59923-0048
Hydraulic Coil Packing - Style: 333, Styrene-Butadiene (SBR) Material, 0.750 in Cross Section, 15 ft Length, Coil
MI ITEM #08977717
MFR #59923-0048
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Coil Packing - Style: 333, Styrene-Butadiene (SBR) Material, 0.750 in Cross Section, 15 ft Length, Coil
MI ITEM #08977717
MFR #59923-0048

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
333 SBR **1 PC MIN** .750" C/S 15.000'
  • For use in hot and cold water and low pressure steam
  • Used in steams engine piston and valve rods, reciprocating pumps, valve stems, faucets and extremely slow speed rotating shafts
  • Very light gland pressure needed during installation

Specifications

  • Style
    333
  • Cross Section
    0.750 in
  • Color
    Black
  • Product Type
    Packing
  • Material
    Styrene-Butadiene (SBR)
  • Operating Temperature Range
    -40 to 220 °F
  • Package Type
    Coil
  • Insert
    Duck
  • Length
    15 ft
  • Lubricant
    Graphite
  • Harmonization Code
    4008210000
  • Manufacturer Upc Number
    191074231282
  • Typical Applications
    Hot and Cold Water, Low Pressure Steam, Hot Mixtures of Anhydrous Ammonia
  • Overall Length
    15 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought