Motion
40408-1025
Compression Packing - Style: CARBAE 108, 0.394 in Size, Carbon Fiber Material, Lattice Braid Construction
MI ITEM #08992921
MFR #40408-1025
Price$279.45/lb
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Packing - Style: CARBAE 108, 0.394 in Size, Carbon Fiber Material, Lattice Braid Construction
MI ITEM #08992921
MFR #40408-1025

Mfr description
CARBAE 108 CARBON FIBER GRAPHITE & PTFE
  • CARBAE 108 is made with high purity carbon yarn (95% carbon assay) aerospace-grade fiber, thoroughly impregnated with PTFE-Graphite dispersion both on the individual yarns as well as the finished braid
  • Provides a low coefficient of friction and high thermal conductivity, so your process runs cooler, and the packing lasts longer
  • Excellent cost/use ratio
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$279.45/lb

Specifications

Dimensions

  • Weight
    1 lb

Details

  • Construction
    Lattice Braid
  • Cross Section
    0.394 in
  • Lubrication Type
    Graphite Dispersion
  • Manufacturer Upc Number
    191074168892
  • Material
    Carbon Fiber
  • Max Shaft Surface Speed
    4000 fpm
  • Max Temperature Steam
    1200 °F
  • Maximum Pressure Rotary
    500 psi
  • Maximum Pressure Valve
    2500 psi
  • Maximum Temperature ATM
    850 °F
  • Package Type
    Spool
  • Ph Check Range
    0-14 pH (except strong oxidizers)
  • Product Type
    Packing
  • Style
    CARBAE 108
  • UPC_NO
    191074168892

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)