Motion
41033-0048
Compression Packing - Style: 1333-G-SQ, 0.750 in Size, Flexible Graphite Material, Braid Construction
Mi Item #08992958
MFR #41033-0048
Price$322.52/lb
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Packing - Style: 1333-G-SQ, 0.750 in Size, Flexible Graphite Material, Braid Construction
Mi Item #08992958
MFR #41033-0048

Mfr description
1333-G-SQ FLEX GRAPHITE-GRAPHITE FIBER
  • Provides the lowest potential leak rate possible for a pump
  • Capable of handling high speed, high temperature applications where other solutions might wear out quickly or be subjected to upsets leading to catastrophic failures
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$322.52/lb

Specifications

Dimensions

  • Weight
    25 kg

Details

  • Construction
    Braid
  • Cross Section
    0.750 in
  • Lubrication Type
    Graphite Dispersion
  • Manufacturer Upc Number
    717744918880
  • Material
    Flexible Graphite
  • Package Type
    Reel
  • Ph Check Range
    0-14 pH (except strong oxidizers)
  • Product Type
    Packing
  • Style
    1333-G-SQ
  • UPC_NO
    717744918880
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)