Motion
41033-0096
Compression Packing - Style: 1333-G-SQ, 1.500 in Size, Flexible Graphite Material, Braid Construction
MI ITEM #08992961
MFR #41033-0096
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Packing - Style: 1333-G-SQ, 1.500 in Size, Flexible Graphite Material, Braid Construction
MI ITEM #08992961
MFR #41033-0096

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1333-G-SQ FLEX GRAPHITE-GRAPHITE FIBER
  • Provides the lowest potential leak rate possible for a pump
  • Capable of handling high speed, high temperature applications where other solutions might wear out quickly or be subjected to upsets leading to catastrophic failures

Specifications

  • Style
    1333-G-SQ
  • Cross Section
    1.500 in
  • Product Type
    Packing
  • Material
    Flexible Graphite
  • Construction
    Braid
  • Ph Check Range
    0-14 pH (except strong oxidizers)
  • Package Type
    Reel
  • Lubrication Type
    Graphite Dispersion
  • Weight
    25 kg
  • Manufacturer Upc Number
    717744918934

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text