Motion
41067-3040
Compression Packing - Style: G-200, 0.625 in Size, Graphite Fiber Material, Lattice Braid Construction
MI ITEM #08993007
MFR #41067-3040
List Price$793.81/lb
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Packing - Style: G-200, 0.625 in Size, Graphite Fiber Material, Lattice Braid Construction
MI ITEM #08993007
MFR #41067-3040

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$793.81/lb for your price

Overview

Mfr description
G-200 GRAPHITE FIBER GRAPHITE DISPERSION
  • Requires less run-in
  • Resists many strong chemicals
  • Low coefficient of friction reduces shaft wear
  • Good thermal conductivity
  • Withstands elevated temperatures and aggressive chemicals
  • Ideal end ring (with GRAPH-LOCK center rings) in valve service
  • Low chloride certification available

Specifications

  • Style
    G-200
  • Cross Section
    0.625 in
  • Product Type
    Packing
  • Material
    Graphite Fiber
  • Construction
    Lattice Braid
  • Max Shaft Surface Speed
    4000 fpm
  • Maximum Pressure Rotary
    500 psi
  • Maximum Temperature ATM
    850 °F
  • Max Temperature Steam
    1200 °F
  • Ph Check Range
    0-14 pH (except strong oxidizers)
  • Package Type
    Spool
  • Lubrication Type
    Graphite Dispersion
  • Weight
    5 kg
  • Manufacturer Upc Number
    717744936013
  • UPC_NO
    717744936013

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text