Motion
41077-1016
Compression Packing - Style: 90, 0.250 in Size, Flax Roving Material, Braid Construction
Mi Item #08993011
MFR #41077-1016
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Packing - Style: 90, 0.250 in Size, Flax Roving Material, Braid Construction
Mi Item #08993011
MFR #41077-1016

Mfr description
90 FLAX ROVING MARINE/PETRO WAXES &
  • Made solely from long-fiber flax, this firm packing is saturated with modified marine and petroleum waxes, with an added graphite lubricant
  • Completely waterproofHeavy-duty hydraulic packingSuperior in resisting the cold water or oils in marinetype applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.5 kg

Details

  • Construction
    Braid
  • Cross Section
    0.250 in
  • Lubrication Type
    Marine/Petro Waxes and Graphite
  • Manufacturer Upc Number
    717744936075
  • Material
    Flax Roving
  • Max Shaft Surface Speed
    1200 fpm
  • Maximum Pressure Rotary
    300 psi
  • Maximum Temperature ATM
    220 °F
  • Package Type
    Spool
  • Ph Check Range
    5-9 pH
  • Product Type
    Packing
  • Style
    90
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)