Motion
41079-2032
Compression Packing - Style: 98-VC, 0.500 in Size, Carbon Fiber over FKM Core Material, Lattice Braid Construction
Mi Item #08993016
MFR #41079-2032
Price$863.34/lb
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Packing - Style: 98-VC, 0.500 in Size, Carbon Fiber over FKM Core Material, Lattice Braid Construction
Mi Item #08993016
MFR #41079-2032

Mfr description
98-VC CARBON FIBER OVER FKM CORE
  • Low coefficient of friction for longer equipment life and reduced shaft wear
  • Ideal for high-runout, low speed rotary applications
  • High thermal conductivity mean process runs cooler, and packing lasts longer
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$863.34/lb

Specifications

Dimensions

  • Weight
    5 lbs

Details

  • Construction
    Lattice Braid
  • Cross Section
    0.500 in
  • Lubrication Type
    Graphite Dispersion
  • Manufacturer Upc Number
    717744936235
  • Material
    Carbon Fiber over FKM Core
  • Max Shaft Surface Speed
    4000 fpm
  • Maximum Pressure Rotary
    500 psi
  • Maximum Temperature ATM
    650 °F
  • Package Type
    Spool
  • Ph Check Range
    1-12 pH
  • Product Type
    Packing
  • Style
    98-VC
  • UPC_NO
    717744936235
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)