Motion
41083-1020
Compression Packing - Style: 5413, 0.313 in Size, Flax Roving Material, Braid Construction
Mi Item #08993022
MFR #41083-1020
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Packing - Style: 5413, 0.313 in Size, Flax Roving Material, Braid Construction
Mi Item #08993022
MFR #41083-1020

Mfr description
5413 FLAX ROVING PTFE DISPERSION /
  • Premium grade long fiber has better mechanical and resisitance compared to shorter natural fiber
  • Fiber is infused with PTFE for best sealing and chemical resistantce
  • A fast start-up break-in lubricant is also applied to the surface
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.5 kg

Details

  • Construction
    Braid
  • Cross Section
    0.313 in
  • Lubrication Type
    PTFE Dispersion
  • Manufacturer Upc Number
    191074157117
  • Material
    Flax Roving
  • Max Shaft Surface Speed
    1200 fpm
  • Maximum Pressure Rotary
    200 psi
  • Maximum Temperature ATM
    250 °F
  • Package Type
    Spool
  • Ph Check Range
    5-9 pH
  • Product Type
    Packing
  • Style
    5413
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)