Motion
41096-0080
Compression Packing - Style: 5100, 1.250 in Size, GFO Fiber Material, Lattice Braid Construction
MI ITEM #08993065
MFR #41096-0080
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Packing - Style: 5100, 1.250 in Size, GFO Fiber Material, Lattice Braid Construction
MI ITEM #08993065
MFR #41096-0080

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5100 GFO FIBER SILICONE 1.250 IN 50 LB
  • Produced using 100% GFO* filament yarns with a silicone break-in lubricant
  • Range of applications
  • Keep its shape when cut
  • Easy to install
  • ePTFE chemical resistance with good thermal conductivity
  • Highest speed capability for ePTFE packing
  • Low coefficient of friction
  • Lower coefficient of thermal expansion than any PTFE or ePTFE packing

Specifications

  • Style
    5100
  • Cross Section
    1.250 in
  • Product Type
    Packing
  • Material
    GFO Fiber
  • Construction
    Lattice Braid
  • Max Shaft Surface Speed
    4000 fpm
  • Maximum Pressure Rotary
    300 psi
  • Maximum Pressure Valve
    2000 psi
  • Maximum Temperature ATM
    550 °F
  • Ph Check Range
    0-14 pH
  • Package Type
    Reel
  • Lubrication Type
    Silicone
  • Weight
    25 kg
  • Manufacturer Upc Number
    717744932985

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text