Specifications
Dimensions
- Weight10 kg
Details
- ConstructionLattice Braid
- Cross Section1.250 in
- Lubrication TypeSilicone
- Manufacturer Upc Number191074218726
- MaterialGFO Fiber
- Max Shaft Surface Speed4000 fpm
- Maximum Pressure Rotary300 psi
- Maximum Pressure Valve2000 psi
- Maximum Temperature ATM550 °F
- Package TypeReel
- Ph Check Range0-14 pH
- Product TypePacking
- Style5100
Overview
Mfr description
5100 GFO FIBER SILICONE 1.250 IN 25 LB
- Produced using 100% GFO* filament yarns with a silicone break-in lubricant
- Range of applications
- Keep its shape when cut
- Easy to install
- ePTFE chemical resistance with good thermal conductivity
- Highest speed capability for ePTFE packing
- Low coefficient of friction
- Lower coefficient of thermal expansion than any PTFE or ePTFE packing