Motion
41097-1024
Style: 5200, Aramid Fiber Material, Lattice Braid Construction
Mi Item #08993094
MFR #41097-1024
Price$176.60/lb
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Style: 5200, Aramid Fiber Material, Lattice Braid Construction
Mi Item #08993094
MFR #41097-1024

Mfr description
5200 ARAMID FIBER SILICONE 0.375 IN 1 LB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$176.60/lb

Specifications

Details

  • Construction
    Lattice Braid
  • Material
    Aramid Fiber
  • Product Type
    Packing
  • Style
    5200
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)