Motion
41108-2032
Compression Packing - Style: 5481-F, 0.500 in Size, Fiberglass Material, Braid Construction
MI ITEM #08993115
MFR #41108-2032
Your Price$59.67/lb
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Packing - Style: 5481-F, 0.500 in Size, Fiberglass Material, Braid Construction
MI ITEM #08993115
MFR #41108-2032

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$59.67/lb(List $68.63)

Overview

Mfr description
5481 FIBERGLASS 0.500 IN 5 LB SPOOL
  • 100 % glass fiber, braided round in construction
  • Supplied dry for heat resistance, it is also available with a graphite finish
  • Usually found on static sealing or gasketing services but it can be used for expansion joint packing in boilers and furnaces, furnace door seals, coke oven door jam seals, sealing strainers in distillation columns, and gasketing around doors of wood-burning stoves (may require rope)

Specifications

  • Style
    5481-F
  • Cross Section
    0.500 in
  • Product Type
    Packing
  • Material
    Fiberglass
  • Construction
    Braid
  • Ph Check Range
    2-11 pH
  • Package Type
    Spool
  • Weight
    2 kg
  • Manufacturer Upc Number
    717744936891
  • UPC_NO
    717744936891

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text