Motion
41110-2016
Style: 5450, Fiberglass Material, Lattice Braid Construction
Mi Item #08993123
MFR #41110-2016
Price$68.63/lb
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Style: 5450, Fiberglass Material, Lattice Braid Construction
Mi Item #08993123
MFR #41110-2016

Mfr description
5450 FIBERGLASS 0.250 IN 5 LB SPOOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.63/lb

Specifications

Details

  • Construction
    Lattice Braid
  • Material
    Fiberglass
  • Product Type
    Packing
  • Style
    5450
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)