Motion
41230-1032
Compression Packing - Style: 1298, 0.500 in Size, NICR Wire/HOP over Carbon Core Material, Braid over core Construction
Mi Item #08993206
MFR #41230-1032
Price$318.55/lb
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Packing - Style: 1298, 0.500 in Size, NICR Wire/HOP over Carbon Core Material, Braid over core Construction
Mi Item #08993206
MFR #41230-1032

Mfr description
1298 NICR WIRE/PBI OVER CARBON CORE
  • Style 1298 combines two proven Garlock yarns to provide premium service in high temperature and pressure valve stem services
  • Style 1298 is designed for major industries such as refineries, chemical, petrochemical, and power generation in particular
  • Numerous advantages such as excellent abrasion resistance, dimensional stability at high temperatures, and excellent resistance to chemicals and solvent
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$318.55/lb

Specifications

Dimensions

  • Weight
    0.5 kg

Details

  • Construction
    Braid over core
  • Cross Section
    0.500 in
  • Lubrication Type
    Graphite and Tungsten Disulfide
  • Manufacturer Upc Number
    717744921941
  • Material
    NICR Wire/HOP over Carbon Core
  • Max Temperature Steam
    1200 °F
  • Maximum Pressure Valve
    4500 psi
  • Maximum Temperature ATM
    850 °F
  • Package Type
    Spool
  • Ph Check Range
    1-12 pH
  • Product Type
    Packing
  • Style
    1298
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)