Motion
41230-2036
Compression Packing - Style: 1298, 0.563 in Size, NICR Wire/HOP over Carbon Core Material, Braid over core Construction
MI ITEM #08993214
MFR #41230-2036
Your Price$318.55/lb
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Packing - Style: 1298, 0.563 in Size, NICR Wire/HOP over Carbon Core Material, Braid over core Construction
MI ITEM #08993214
MFR #41230-2036

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$318.55/lb(List $366.33)

Overview

Mfr description
1298 NICR WIRE/PBI OVER CARBON CORE
  • Style 1298 combines two proven Garlock yarns to provide premium service in high temperature and pressure valve stem services
  • Style 1298 is designed for major industries such as refineries, chemical, petrochemical, and power generation in particular
  • Numerous advantages such as excellent abrasion resistance, dimensional stability at high temperatures, and excellent resistance to chemicals and solvent

Specifications

  • Style
    1298
  • Cross Section
    0.563 in
  • Product Type
    Packing
  • Material
    NICR Wire/HOP over Carbon Core
  • Construction
    Braid over core
  • Maximum Pressure Valve
    4500 psi
  • Maximum Temperature ATM
    850 °F
  • Max Temperature Steam
    1200 °F
  • Ph Check Range
    1-12 pH
  • Package Type
    Spool
  • Lubrication Type
    Graphite and Tungsten Disulfide
  • Weight
    2 kg
  • Manufacturer Upc Number
    717744922160

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text