Motion
41287-0056
Compression Packing - Style: 98-PBI, 0.875 in Size, Carbon Fiber Material, Lattice Braid Construction
Mi Item #08993221
MFR #41287-0056
Price$781.77/lb
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Packing - Style: 98-PBI, 0.875 in Size, Carbon Fiber Material, Lattice Braid Construction
Mi Item #08993221
MFR #41287-0056

Mfr description
98-PBI CARBON FIBER WITH PBI CORNERS
  • Style 98-PBI gives enhanced services against abrasives and slurries
  • Does not burn in air (will not flame)
  • Has excellent chemical resistance, and retains strength against heat and chemicals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$781.77/lb

Specifications

Dimensions

  • Weight
    50 lbs

Details

  • Construction
    Lattice Braid
  • Cross Section
    0.875 in
  • Lubrication Type
    Graphite Dispersion
  • Manufacturer Upc Number
    191074219143
  • Material
    Carbon Fiber
  • Max Shaft Surface Speed
    4000 fpm
  • Maximum Pressure Rotary
    500 psi
  • Maximum Temperature ATM
    650 °F
  • Package Type
    Reel
  • Ph Check Range
    1-12 pH
  • Product Type
    Packing
  • Style
    98-PBI
  • UPC_NO
    191074219143
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)