Motion
41287-1028
Compression Packing - Style: 98-PBI, 0.438 in Size, Carbon Fiber Material, Lattice Braid Construction
MI ITEM #08993224
MFR #41287-1028
Your Price$700.85/lb
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Packing - Style: 98-PBI, 0.438 in Size, Carbon Fiber Material, Lattice Braid Construction
MI ITEM #08993224
MFR #41287-1028

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$700.85/lb(List $805.98)

Overview

Mfr description
98-PBI CARBON FIBER WITH PBI CORNERS
  • Style 98-PBI gives enhanced services against abrasives and slurries
  • Does not burn in air (will not flame)
  • Has excellent chemical resistance, and retains strength against heat and chemicals
  • A Space-Age Fiber

Specifications

  • Style
    98-PBI
  • Cross Section
    0.438 in
  • Product Type
    Packing
  • Material
    Carbon Fiber
  • Construction
    Lattice Braid
  • Max Shaft Surface Speed
    4000 fpm
  • Maximum Pressure Rotary
    500 psi
  • Maximum Temperature ATM
    650 °F
  • Ph Check Range
    1-12 pH
  • Package Type
    Spool
  • Lubrication Type
    Graphite Dispersion
  • Weight
    1 lb
  • Manufacturer Upc Number
    717744938246
  • UPC_NO
    717744938246

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text