Motion
41413-1015
Compression Packing - Style: 1303-FEP, 0.236 in Size, Flexible Graphite with NICR Wire Material, Braid Construction
MI ITEM #08993303
MFR #41413-1015
List Price$495.03/lb
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Packing - Style: 1303-FEP, 0.236 in Size, Flexible Graphite with NICR Wire Material, Braid Construction
MI ITEM #08993303
MFR #41413-1015

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$495.03/lb for your price

Overview

Mfr description
1303-FEP FLEXIBLE GRAPHITE W/NICR WIRE
  • High performance - Style 1303-FEP has been engineered to deliver compliance to the most stringent VOC (volatile organic compounds) and VHAP (volatile hazardous air pollutant) emission regulations
  • Easy to use - This single spool stock packing is a quick efficient solution for on the spot field maintenance and repair
  • 1303-FEP is also available in die-formed ring sets for installation convenience and speed in planned or scheduled maintenance
  • Safety - This style has proven itself as class leading sealing solution and is well recognized in hydrocarbon and chemical processing industries
  • It is a reliable solution, ideally suited for valve stem sealing and is fire safety tested

Specifications

  • Style
    1303-FEP
  • Cross Section
    0.236 in
  • Product Type
    Packing
  • Material
    Flexible Graphite with NICR Wire
  • Construction
    Braid
  • Maximum Pressure Valve
    4500 psi
  • Maximum Temperature ATM
    850 °F
  • Max Temperature Steam
    1200 °F
  • Ph Check Range
    0-14 pH (except strong oxidizers)
  • Package Type
    Spool
  • Lubrication Type
    Graphite Dispersion
  • Weight
    0.5 kg
  • Manufacturer Upc Number
    717744919900

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text