Motion
41446-3048
Compression Packing - Style: 1306, 0.750 in Size, Flexible Graphite Material, Lattice Braid Construction
MI ITEM #08993336
MFR #41446-3048
List Price$146.91/lb
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Packing - Style: 1306, 0.750 in Size, Flexible Graphite Material, Lattice Braid Construction
MI ITEM #08993336
MFR #41446-3048

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$146.91/lb for your price

Overview

Mfr description
1306 FLEX GRAPHITE CARBON CORNERS
  • Braided with a combination of high purity flexible graphite yarns and carbon filament yarns for the corners
  • More abrasion resistance over standard flexible graphite packings

Specifications

  • Style
    1306
  • Cross Section
    0.750 in
  • Product Type
    Packing
  • Material
    Flexible Graphite
  • Construction
    Lattice Braid
  • Max Shaft Surface Speed
    4000 fpm
  • Maximum Pressure Rotary
    500 psi
  • Maximum Temperature ATM
    850 °F
  • Max Temperature Steam
    1200 °F
  • Ph Check Range
    0-14 pH
  • Package Type
    Spool
  • Lubrication Type
    Graphite Dispersion
  • Weight
    5 kg
  • Manufacturer Upc Number
    717744932091
  • UPC_NO
    717744932091

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text