Motion
41449-3024
Compression Packing - Style: 1300-E, 0.375 in Size, Flexible Graphite Material, Lattice Braid Construction
MI ITEM #08993359
MFR #41449-3024
List Price$102.69/lb
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Packing - Style: 1300-E, 0.375 in Size, Flexible Graphite Material, Lattice Braid Construction
MI ITEM #08993359
MFR #41449-3024

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$102.69/lb for your price

Overview

Mfr description
1300-E FLEXIBLE GRAPHITE 0.375 IN 10 LB
  • Style 1300-E packing is made from high purity expanded flexible graphite reinforced with inorganic continuous fibers
  • Packing remains conformable for best fit, maximum sealability and integrity

Specifications

  • Style
    1300-E
  • Cross Section
    0.375 in
  • Product Type
    Packing
  • Material
    Flexible Graphite
  • Construction
    Lattice Braid
  • Max Shaft Surface Speed
    4000 fpm
  • Maximum Pressure Rotary
    500 psi
  • Maximum Pressure Valve
    3000 psi
  • Maximum Temperature ATM
    850 °F
  • Max Temperature Steam
    1200 °F
  • Ph Check Range
    0-14 pH (except strong oxidizers)
  • Package Type
    Spool
  • Weight
    5 kg
  • Manufacturer Upc Number
    717744931292
  • UPC_NO
    717744931292

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text