Motion
41596-2032
Style: 5906, FDA PTFE Fiber Material, Lattice Braid Construction
MI ITEM #08993411
MFR #41596-2032
Your Price$369.43/lb
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Style: 5906, FDA PTFE Fiber Material, Lattice Braid Construction
MI ITEM #08993411
MFR #41596-2032

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$369.43/lb(List $443.32)

Overview

Mfr description
5906 0.500 IN 5 LB SPOOL 08428-1606 5.66

Specifications

  • Style
    5906
  • Product Type
    Packing
  • Material
    FDA PTFE Fiber
  • Construction
    Lattice Braid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text