Motion
41701-2016
Compression Packing - Style: 5000-PBI, 0.250 in Size, Carbon Fiber Material, Lattice Braid Construction
MI ITEM #08993608
MFR #41701-2016
Price$413.39/lb
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Packing - Style: 5000-PBI, 0.250 in Size, Carbon Fiber Material, Lattice Braid Construction
MI ITEM #08993608
MFR #41701-2016

Mfr description
5000-PBI CARBON FIBER WITH PBI CORNERS
  • The best choice for non- contaminating slurry service
  • Low abrasion and high chemical resistance for long service
  • Ideal where contamination is prohibited, as in pulp and paper industry
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$413.39/lb

Specifications

Dimensions

  • Weight
    2 kg

Details

  • Construction
    Lattice Braid
  • Cross Section
    0.250 in
  • Lubrication Type
    PTFE Dispersion and Petrolatum
  • Manufacturer Upc Number
    717744940003
  • Material
    Carbon Fiber
  • Max Shaft Surface Speed
    3000 fpm
  • Maximum Pressure Valve
    500 psi
  • Maximum Temperature ATM
    600 °F
  • Package Type
    Spool
  • Ph Check Range
    1-12 pH
  • Product Type
    Packing
  • Style
    5000-PBI
  • UPC_NO
    717744940003

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)