Motion
41891-2012
Style: 5889, PTFE Fiber Material, Lattice Braid Construction
MI ITEM #08993648
MFR #41891-2012
List Price$240.86/lb
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Style: 5889, PTFE Fiber Material, Lattice Braid Construction
MI ITEM #08993648
MFR #41891-2012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$240.86/lb for your price

Overview

Mfr description
5889 PTFE FIBER PTFE DISPERSION/SILICONE

Specifications

  • Style
    5889
  • Product Type
    Packing
  • Material
    PTFE Fiber
  • Construction
    Lattice Braid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text