Motion
41894-2036
Compression Packing - Style: G-100, 0.563 in Size, Graphite Fiber Material, Braid Construction
MI ITEM #08993667
MFR #41894-2036
List Price$785.20/lb
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Packing - Style: G-100, 0.563 in Size, Graphite Fiber Material, Braid Construction
MI ITEM #08993667
MFR #41894-2036

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$785.20/lb for your price

Overview

Mfr description
G-100 GRAPHITE FIBER GRAPHITE DISPERSION
  • Requires less run-in
  • Resists many strong chemicals
  • Low coefficient of friction reduces shaft wear
  • Good thermal conductivity
  • Withstands elevated temperatures and aggressive chemicals
  • Ideal end ring (with GRAPH-LOCK center rings) in valve service
  • Low chloride certification available

Specifications

  • Style
    G-100
  • Cross Section
    0.563 in
  • Product Type
    Packing
  • Material
    Graphite Fiber
  • Construction
    Braid
  • Ph Check Range
    0-14 pH (except strong oxidizers)
  • Package Type
    Spool
  • Lubrication Type
    Graphite Dispersion
  • Weight
    2 kg
  • Manufacturer Upc Number
    717744941086
  • UPC_NO
    717744941086

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text