Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Packing - Style: 740-L, 1.500 in Size, Flax Roving Material, Lattice Braid Construction
MI ITEM #08993675
MFR #41911-0096

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
740-L FLAX ROVING PETROLATUM AND MARINE
  • High grade long-fiber flax roving completely impregnated with blended petrolatum and marine fat lubricant, and then braided to form a clean, long-life packing

Specifications

  • Style
    740-L
  • Cross Section
    1.500 in
  • Product Type
    Packing
  • Material
    Flax Roving
  • Construction
    Lattice Braid
  • Ph Check Range
    5-9 pH
  • Package Type
    Reel
  • Lubrication Type
    Petrolatum and Marine Wax
  • Weight
    25 kg
  • Manufacturer Upc Number
    191074158466

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text