Motion
41947-1008
Compression Packing - Style: 1947, 0.125 in Size, M-Aramid Fiber Material, Lattice Braid Construction
Mi Item #08993699
MFR #41947-1008
Price$173.75/lb
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Packing - Style: 1947, 0.125 in Size, M-Aramid Fiber Material, Lattice Braid Construction
Mi Item #08993699
MFR #41947-1008

Mfr description
1947 M-ARAMID FIBER PTFE
  • Style 1947 is produced from continuous filament meta-aramid fibers, thoroughly impregnated with PTFE dispersion via Garlock's single-end coating process ensuring packing integrity, low friction and chemical resistance
  • It makes this a pump packing with good abrasion resistance that is less prone to contamination as different packing construction or material might be
  • A break-in silicone lubricant is added for less worry at pump start-up
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$173.75/lb

Specifications

Dimensions

  • Weight
    0.5 kg

Details

  • Construction
    Lattice Braid
  • Cross Section
    0.125 in
  • Lubrication Type
    PTFE Dispersion and Petrolatum
  • Manufacturer Upc Number
    191074232586
  • Material
    M-Aramid Fiber
  • Max Shaft Surface Speed
    2500 fpm
  • Maximum Pressure Rotary
    300 psi
  • Maximum Temperature ATM
    500 °F
  • Package Type
    Spool
  • Ph Check Range
    1-13 pH
  • Product Type
    Packing
  • Style
    1947
  • UPC_NO
    191074232586
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)