Motion
44750-6827
Engineered Soot Blower Set - Style: Tornado Pack F3, Carbon Fiber with NICR Wire Material, Die-Formed Sets Construction
MI ITEM #08993733
MFR #44750-6827
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Engineered Soot Blower Set - Style: Tornado Pack F3, Carbon Fiber with NICR Wire Material, Die-Formed Sets Construction
MI ITEM #08993733
MFR #44750-6827

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Construction
    Die-Formed Sets
  • Harmonization Code
    6815100000
  • Lubrication Type
    Graphite & Tungsten Disulfide
  • Manufacturer Upc Number
    191074232692
  • Material
    Carbon Fiber with NICR Wire
  • Max Temperature Steam
    1200 °F
  • Maximum Temperature ATM
    850 °F
  • Ph Check Range
    1-12 pH
  • Product Type
    Packing
  • Style
    Tornado Pack F3

Overview

Mfr description
TORNADO PACK F-3 SOOT BLOWER SET 45 DEG
  • Rugged materials for extended service life
  • INCONEL wire reinforcement to help withstand high temperatures and pressures Die-formed rings to assure fit and simple installation
  • Efficient conical design allows for outstanding sealing at low gland loads
  • Standard sizes for Diamond Power, Copes Vulcan, and other soot blowers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought