Motion
83122
RECHARGEABLE LED PENLIGHT 6-1/2IN 125LUM BLK
Mi Item #09020124
MFR #83122
Price$115.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RECHARGEABLE LED PENLIGHT 6-1/2IN 125LUM BLK
Mi Item #09020124
MFR #83122

Mfr description
83122 RECHARGEABLE PENLIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$115.37/each

Specifications

Dimensions

  • Battery Size
    Integrated
  • Length
    6-1/2 in

Details

  • Battery Chemistry
    Lithium-Ion
  • Beam Features
    High Only
  • Body Color
    Black
  • Body Material
    Aluminum
  • Bulb Type
    LED
  • Complete Light Output
    125 (High) Lumens
  • Complete Run Time
    5 hours
  • Design Features
    COB LED
  • Intrinsically Safe Standard
    No
  • Maximum Light Output
    125 lm
  • Maximum Run Time
    5.00 hours
  • Rechargeable Flashlight
    Rechargeable
  • Rechargeable Or Refillable
    Rechargeable
  • Resistance Features
    IP54
  • Type
    Penlight
  • UPC_NO
    099575008313
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)