Motion
83123
Industrial/Tactical Flashlight 500 Lumens, LED Bulb, Black & Orange Body
MI ITEM #09020125
MFR #83123
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial/Tactical Flashlight 500 Lumens, LED Bulb, Black & Orange Body
MI ITEM #09020125
MFR #83123

Mfr description
83123 RECHARGEABLE FLASHLIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Battery Size
    Integrated
  • Length
    6-1/2 in

Details

  • Body Color
    Orange, Black
  • Body Material
    Aluminum
  • Bulb Type
    LED
  • Design Features
    Sealed Water Resistant IP54 Rating for Dust & Water Spray
  • Intrinsically Safe Standard
    Yes
  • Maximum Light Output
    500 lm
  • Maximum Run Time
    5.00 hours
  • Rechargeable Flashlight
    Rechargeable
  • Rechargeable Or Refillable
    Rechargeable
  • Type
    Industrial/Tactical
  • UPC_NO
    099575131233

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)