Motion
83137
Hands-free Flashlight 200 Lumens, LED Bulb, Black & Orange Body
Mi Item #09020146
MFR #83137
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hands-free Flashlight 200 Lumens, LED Bulb, Black & Orange Body
Mi Item #09020146
MFR #83137

Mfr description
83137 RECHARGEABLE HEAD LAMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Battery Size
    Button/Coin Cell
  • Overall Height
    1-1/4 inch

Details

  • Additional Details
    Charging Indicator; Mini DC Cord Included; Protected Charging Port
  • Batteries Included
    No
  • Body Color
    Orange, Black
  • Body Material
    Plastic
  • Bulb Type
    LED
  • Complete Light Output
    200 Lumens
  • Complete Run Time
    4 hours
  • Design Features
    Sealed Water Resistant IP54 Rating for Dust & Water Spray
  • Intrinsically Safe Standard
    Yes
  • Maximum Light Output
    200 lm
  • Maximum Run Time
    4.00 hours
  • Number Of Light Modes
    3
  • Rechargeable Flashlight
    Rechargeable
  • Rechargeable Or Refillable
    Rechargeable
  • Type
    Hands-free
  • UPC_NO
    099575831379
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)