Motion
14008
Sidewinder LED Military Flashlight - Aviation Model
MI ITEM #09024837
MFR #14008
Price$183.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sidewinder LED Military Flashlight - Aviation Model
MI ITEM #09024837
MFR #14008

Mfr description
14008 SIDEWINDER AVIATION MODEL WHITE
  • Exceptional durability and weather resistance
  • Battery versatility means ready replacements and operation in extreme temperatures
  • Mount it on your helmet or attach it to your molle for hands-free lighting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$183.41/each

Specifications

Dimensions

  • Battery Size
    AA
  • Length
    2.34 in
  • Weight
    5.02 oz

Details

  • Batteries Included
    Yes
  • Battery Chemistry
    Alkaline
  • Battery Voltage
    1.5 V
  • Body Color
    Coyote
  • Body Material
    Plastic
  • Body Material Type
    Plastic
  • Bulb Type
    LED
  • Complete Beam Intensity
    1175 cd
  • Complete Light Output
    55 lm
  • Complete Run Time
    5.5 Hrs (High), 140 Hrs (Med), 200 hrs
  • Features & Benefits
    • Exceptional durability and weather resistance • Battery versatility means ready replacements and operation in extreme temperatures • Mount it on your helmet or attach it to your molle for hands-free lighting • 185 degree tilting body so you can aim the light where you need it • 55 lumen white light with 69 meter beam distance • Switch to Low mode for 100 hours of runtime • White, Green, Blue and IR LEDs • Each LED has 4 brightness levels
  • Includes
    (2) "AA" alkaline batteries
  • LED Bulb Color
    White, Green, Blue, IR
  • Manufacturer Upc Number
    80926140080
  • Maximum Light Output
    55 lm
  • Maximum Run Time
    200 hrs
  • Model
    Military Flashlight
  • Number Of Batteries
    2
  • Rechargeable Flashlight
    Non-Rechargeable
  • Rechargeable Or Refillable
    Refillable
  • Resistance Features
    IPX7
  • UPC_NO
    080926140080
  • Warranty
    One Year

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)