Motion
14027
Sidewinder Military Flashlight - LED Bulb, Non-Rechargeable, AA Battery Size, 55 lm Maximum Light Output, Coyote Body Color, Number of Batteries; 2, 55 lm Lumens
Mi Item #09024841
MFR #14027
Price$242.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sidewinder Military Flashlight - LED Bulb, Non-Rechargeable, AA Battery Size, 55 lm Maximum Light Output, Coyote Body Color, Number of Batteries; 2, 55 lm Lumens
Mi Item #09024841
MFR #14027

Mfr description
14027 SIDEWINDER MILITARY MODEL WHITE
  • Exceptional durability and weather resistance
  • Battery versatility means ready replacements and operation in extreme temperatures
  • Mount it on your helmet or attach it to your molle for hands-free lighting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$242.10/each

Specifications

Dimensions

  • Battery Size
    AA
  • Height
    2.3400 in, 59.39 mm
  • Length
    2.34 in
  • Lumens
    55 lm
  • Overall Height
    2.3400 in, 59.39 mm
  • Weight
    5.02 oz

Details

  • Additional Details
    Lens: Polycarbonate | Head Swivel Angle: 185 °| Impact Resistance: Super-tough nylon case
  • Application
    Military
  • Batteries Included
    Yes
  • Battery Chemistry
    Alkaline
  • Battery Life
    5.5 to 100 hr
  • Battery Type
    Alkaline
  • Battery Voltage
    1.5 V
  • Beam Features
    Multiple Beam Modes
  • Beam Type
    Fixed Beam
  • Body Color
    Coyote
  • Body Material
    Plastic
  • Body Material Type
    Plastic
  • Bulb Type
    LED
  • Case Included
    No
  • Charger Included
    No
  • Complete Beam Intensity
    1175 cd
  • Complete Light Output
    55 lm
  • Complete Run Time
    5.5 Hrs (High), 140 Hrs (Med), 200 hrs
  • Container Type
    Clamshell
  • Design Features
    Articulating Head, Impact Resistant, Swivel Head, Waterproof
  • Features & Benefits
    • Exceptional durability and weather resistance • Battery versatility means ready replacements and operation in extreme temperatures • Mount it on your helmet or attach it to your molle for hands-free lighting • 185 degree tilting body so you can aim the light where you need it • 55 lumen white light with 69 meter beam distance • Switch to Low mode for 100 hours of runtime • White, Red, Blue and IR LEDs • Each LED has 4 brightness levels
  • Grade
    Military
  • Head Swivel Angle
    185 °
  • Headlamp Attachment Type
    Helmet Mount
  • Includes
    (2) "AA" alkaline batteries, Helmet Mount
  • Lamp Type
    LED
  • LED Bulb Color
    White, Red, Blue, IR
  • Lens Material
    Polycarbonate
  • Light Output
    55 lm
  • Lumen Output
    55 lm
  • Manufacturer Upc Number
    80926140271
  • Material
    Nylon
  • Max Operating Temperature
    65.6 °C, 150 °F
  • Maximum Light Output
    55 lm
  • Maximum Run Time
    200 hrs
  • Min Operating Temperature
    -40 °C, -40 °F
  • Model
    Military Flashlight
  • Mounting Type
    Helmet Mount
  • Number Of Batteries
    2
  • Number Of Batteries Required
    2
  • Number of LEDs
    4
  • Number Of Light Modes
    4
  • Power Source
    AA Battery
  • Rechargeable Flashlight
    Non-Rechargeable
  • Rechargeable Or Refillable
    Refillable
  • Resistance Features
    IPX7
  • Run Time
    5.5 hr
  • Standards Met
    IPX7
  • Type
    Right Angle Light
  • UPC_NO
    080926140271
  • Warranty
    One Year
  • Water Penetration Rating
    IPX7
  • Water Resistant
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)