Overview
Mfr description
14136 SIDEWINDER E-MOUNT KIT (ACH, ECH,
- This accessory kit is ideal for your Sidewinder military flashlight and is used to mount the Sidewinder to your helmet - ACH, ECH, MICH, LWH compatible. Durable and reliable.
Specifications
- ColorCoyote
- Flashlight Part Number Comp14000, 14032, 14027, 14031, 14072, 14008, 14024, 14065, 14069, 14066, 14067, 14068, 14516, 14510, 14512, 14513, 14514, 14515, 14518, 14531, 14532, 14533, 14534, 14975
- Flashlight Trade NameSidewinder
- Manufacturer Upc Number80926141360
- UPC_NO080926141360
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data