Motion
14510
Sidewinder Compact II Military Model Angle Head Flashlight
MI ITEM #09024876
MFR #14510
List Price$225.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sidewinder Compact II Military Model Angle Head Flashlight
MI ITEM #09024876
MFR #14510

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
List Price$225.43/each for your price

Overview

Mfr description
14510 SIDEWINDER COMPACT II MILITARY
  • Ultra-compact at 3 inches, and lightweight at 2.4 ounces
  • Exceptional durability and weather resistance
  • Mount it on your helmet or attach it to your molle for hands-free lighting
  • 185 degree tilting body so you can aim the light where you need it
  • 55 lumen white light with 69 meter beam distance
  • Switch to Low mode for 70 hours of runtime
  • White, Red, Blue and IR LEDs
  • Each LED has 4 brightness levels

Specifications

  • Maximum Light Output
    55 lm
  • Maximum Run Time
    70 hrs
  • Resistance Features
    IPX7
  • Length
    3 in
  • Body Color
    Coyote
  • LED Bulb Color
    White, Red, Blue, IR
  • Batteries Included
    Yes
  • Battery Chemistry
    Lithium Primary
  • Battery Voltage
    3 V
  • Body Material
    Nylon
  • Complete Light Output
    55 lm
  • Complete Beam Intensity
    1175 cd
  • Complete Run Time
    70 hrs
  • Includes
    (1) CR123A lithium battery, Helmet Mount
  • Manufacturer Upc Number
    80926145108
  • UPC_NO
    080926145108
  • Warranty
    One Year
  • Model
    Military Flashlight
  • Battery Size
    CR123A
  • Body Material Type
    Plastic
  • Bulb Type
    LED
  • Features & Benefits
    • Ultra-compact at 3 inches, and lightweight at 2.4 ounces • Exceptional durability and weather resistance • Mount it on your helmet or attach it to your molle for hands-free lighting • 185 degree tilting body so you can aim the light where you need it • 55 lumen white light with 69 meter beam distance • Switch to Low mode for 70 hours of runtime • White, Red, Blue and IR LEDs • Each LED has 4 brightness levels
  • Number Of Batteries
    1
  • Rechargeable Flashlight
    Non-Rechargeable
  • Weight
    2.4 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text