Motion
14514
Sidewinder Military Flashlight - LED Bulb, Non-Rechargeable, CR123A Battery Size, 55 lm Maximum Light Output, Coyote Body Color, Number of Batteries; 1, 55 lm Lumens
Mi Item #09024879
MFR #14514
Price$239.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sidewinder Military Flashlight - LED Bulb, Non-Rechargeable, CR123A Battery Size, 55 lm Maximum Light Output, Coyote Body Color, Number of Batteries; 1, 55 lm Lumens
Mi Item #09024879
MFR #14514

Mfr description
14514 SIDEWINDER COMPACT II MILITARY
  • Ultra-compact at 3 inches, and lightweight at 2.4 ounces
  • Exceptional durability and weather resistance
  • Mount it on your helmet or attach it to your molle for hands-free lighting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$239.43/each

Specifications

Dimensions

  • Battery Size
    CR123A
  • Beam Distance
    67
  • Height
    3.0000 in, 76.20 mm
  • Length
    3 in
  • Lumens
    55 lm
  • Overall Height
    3.0000 in, 76.20 mm
  • Weight
    2.4 oz

Details

  • Additional Details
    Impact Resistance: 3 m | Lens: Polycarbonate | Switch Type: Rotary Selector
  • Application
    Military
  • Batteries Included
    Yes
  • Battery Chemistry
    Lithium Primary
  • Battery Life
    6 hr
  • Battery Type
    CR123A
  • Battery Voltage
    3 V
  • Beam Features
    Multiple Beam Modes
  • Body Color
    Coyote
  • Body Material
    Plastic
  • Body Material Type
    Plastic
  • Bulb Type
    LED
  • Case Included
    No
  • Charger Included
    No
  • Complete Beam Intensity
    1175 cd
  • Complete Light Output
    55 lm
  • Complete Run Time
    70 hrs
  • Container Type
    Box
  • Cord Type
    No Cord
  • Design Features
    Impact Resistant, Right Angle Body, Swivel Head, Waterproof
  • Drop Rating
    3 m
  • Features & Benefits
    • Ultra-compact at 3 inches, and lightweight at 2.4 ounces • Exceptional durability and weather resistance • Mount it on your helmet or attach it to your molle for hands-free lighting • 185 degree tilting body so you can aim the light where you need it • 55 lumen white light with 69 meter beam distance • Switch to Low mode for 70 hours of runtime • White, Red, Blue and IR LEDs • Each LED has 4 brightness levels
  • Grade
    Military
  • Head Strap Material
    Elastic
  • Head Swivel Angle
    185 °
  • Headlamp Attachment Type
    Helmet Mount
  • Includes
    (1) CR123A lithium battery, Helmet Mount, Headstrap
  • Lamp Type
    LED
  • LED Bulb Color
    White, Red, Blue, IR
  • Lens Material
    Polycarbonate
  • Light Output
    55 lm
  • Lumen Output
    55 lm
  • Manufacturer Upc Number
    80926145146
  • Material
    Nylon
  • Max Operating Temperature
    65.56 °C, 150 °F
  • Maximum Beam Intensity
    1175 cd
  • Maximum Light Output
    55 lm
  • Maximum Run Time
    70 hrs
  • Min Operating Temperature
    -40 °C, -40 °F
  • Model
    Military Flashlight
  • Mounting Type
    Helmet Mount
  • Number Of Batteries
    1
  • Number Of Batteries Required
    1
  • Number of LEDs
    4
  • Number Of Light Modes
    5
  • Peak Beam Intensity
    1175 cd
  • Power Source
    CR123A Battery
  • Rechargeable Flashlight
    Non-Rechargeable
  • Rechargeable Or Refillable
    Refillable
  • Resistance Features
    IPX7
  • Run Time
    6 hr
  • Standards Met
    IPX7
  • Type
    Hands Free Flashlight
  • UPC_NO
    080926145146
  • Warranty
    One Year
  • Water Penetration Rating
    IPX7
  • Water Resistant
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)