Motion
14532
Sidewinder Compact II Aviation Model Angle Head Flashlight
MI ITEM #09024885
MFR #14532
Price$245.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sidewinder Compact II Aviation Model Angle Head Flashlight
MI ITEM #09024885
MFR #14532

Mfr description
14532 SIDEWINDER COMPACT II AVIATION
  • Ultra-compact at 3 inches, and lightweight at 2.4 ounces
  • Exceptional durability and weather resistance
  • Mount it on your helmet or attach it to your molle for hands-free lighting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$245.22/each

Specifications

Dimensions

  • Battery Size
    AA
  • Length
    3 in
  • Weight
    2.4 oz

Details

  • Batteries Included
    Yes
  • Battery Chemistry
    Alkaline
  • Battery Voltage
    1.5 V
  • Body Color
    Coyote
  • Body Material
    Plastic
  • Body Material Type
    Plastic
  • Bulb Type
    LED
  • Complete Beam Intensity
    1000 cd
  • Complete Light Output
    47 lm
  • Complete Run Time
    40 hrs
  • Features & Benefits
    • Ultra-compact at 3 inches, and lightweight at 2.4 ounces • Exceptional durability and weather resistance • Mount it on your helmet or attach it to your molle for hands-free lighting • 185 degree tilting body so you can aim the light where you need it • 55 lumen white light with 69 meter beam distance • Switch to Low mode for 70 hours of runtime • White, Green, Blue and IR LEDs • Each LED has 4 brightness levels
  • Includes
    (1) "AA" alkaline battery, Rail Mount, Headstrap
  • LED Bulb Color
    White, Blue, Green, IR
  • Manufacturer Upc Number
    80926145320
  • Maximum Light Output
    47 lm
  • Maximum Run Time
    40 hrs
  • Model
    Military Flashlight
  • Number Of Batteries
    1
  • Rechargeable Flashlight
    Non-Rechargeable
  • Rechargeable Or Refillable
    Refillable
  • Resistance Features
    IPX7
  • UPC_NO
    080926145320
  • Warranty
    One Year

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)