Motion
14533
Sidewinder Military Flashlight - LED Bulb, Non-Rechargeable, AA Battery Size, 47 lm Maximum Light Output, Coyote Body Color, Coyote Headlamp Color, Number of Batteries; 1, 275 lm Lumens
Mi Item #09024886
MFR #14533
Price$246.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sidewinder Military Flashlight - LED Bulb, Non-Rechargeable, AA Battery Size, 47 lm Maximum Light Output, Coyote Body Color, Coyote Headlamp Color, Number of Batteries; 1, 275 lm Lumens
Mi Item #09024886
MFR #14533

Mfr description
14533 SIDEWINDER COMPACT II AVIATION
  • Ultra-compact at 3 inches, and lightweight at 2.4 ounces
  • Exceptional durability and weather resistance
  • Mount it on your helmet or attach it to your molle for hands-free lighting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$246.70/each

Specifications

Dimensions

  • Battery Size
    AA
  • Beam Distance
    113
  • Length
    3 in
  • Lumens
    275 lm
  • Weight
    2.4 oz

Details

  • Additional Details
    IP Rating: IPX7 | Impact Resistance: 3 m | Body Material: Nylon | Lens: Polycarbonate | Power Source: AA or CR123A
  • Application
    Hands Free
  • Batteries Included
    Yes
  • Battery Chemistry
    Alkaline
  • Battery Life
    4 to 100 hr
  • Battery Type
    AA Alkaline, AA Lithium, CR123A Lithium
  • Battery Voltage
    1.5 V
  • Beam Features
    Multiple Beam Modes
  • Beam Type
    Spot
  • Belt Clip
    Yes
  • Body Color
    Coyote
  • Body Material
    Plastic
  • Body Material Type
    Plastic
  • Bulb Type
    LED
  • Case Included
    No
  • Charger Included
    No
  • Color
    Coyote
  • Complete Beam Intensity
    1000 cd
  • Complete Light Output
    47 lm
  • Complete Run Time
    40 hrs
  • Cord Type
    Cordless
  • CSA Certified
    No
  • Design Features
    Hands Free Clip, Impact Resistant, Right Angle Body, Rotating Head, Swivel Head, Waterproof
  • Drop Rating
    3 m
  • ETL Listed
    No
  • Features & Benefits
    • Ultra-compact at 3 inches, and lightweight at 2.4 ounces • Exceptional durability and weather resistance • Mount it on your helmet or attach it to your molle for hands-free lighting • 185 degree tilting body so you can aim the light where you need it • 55 lumen white light with 69 meter beam distance • Switch to Low mode for 70 hours of runtime • White, Green, Blue and IR LEDs • Each LED has 4 brightness levels
  • Grade
    Military
  • Head Swivel Angle
    185 °
  • Headlamp Attachment Type
    Helmet Mount
  • Headlamp Color
    Coyote
  • Includes
    (1) "AA" alkaline battery, NVG mount (works with HGU-84 rotary wing aircrew helmet)
  • Lamp Type
    LED
  • LED Bulb Color
    White, Blue, Green, IR
  • Light Output
    275 lm
  • Lumen Output
    275 lm
  • Manufacturer Upc Number
    80926145337
  • Manufacturer User Manual
    Product Instructions
  • Material
    Nylon
  • Maximum Beam Intensity
    3200 cd
  • Maximum Light Output
    47 lm
  • Maximum Run Time
    40 hrs
  • Model
    Military Flashlight
  • Mounting Type
    Helmet Mount
  • Number Of Batteries
    1
  • Number Of Batteries Required
    1
  • Number of LEDs
    5
  • Number Of Light Modes
    4
  • Peak Beam Intensity
    3200 cd
  • Power Source
    AA Battery, CR123A Battery
  • Rechargeable Flashlight
    Non-Rechargeable
  • Rechargeable Or Refillable
    Refillable
  • Resistance Features
    IPX7
  • Run Time
    4 to 100 hr
  • Standards Met
    IPX7, MIL-STD-810F
  • Type
    Right Angle Light
  • UL Listed
    No
  • UPC_NO
    080926145337
  • Warranty
    One Year
  • Water Penetration Rating
    IPX7
  • Water Resistant
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)