Motion
25302
SL-20LP Full Size Rechargeable Polymer Flashlight with Rubber Grip
MI ITEM #09024982
MFR #25302
List Price$286.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SL-20LP Full Size Rechargeable Polymer Flashlight with Rubber Grip
MI ITEM #09024982
MFR #25302

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$286.09/each for your price

Overview

Mfr description
25302 SL-20LP - 12V DC SMART CHARGE -
  • 450 lumens
  • 529 meter beam distance
  • High/Medium/Low/Strobe modes
  • Non-slip rubber comfort grip
  • Full size 13 inch length
  • IPX4 rated for water resistance
  • Fully recharges in 9 hours

Specifications

  • Maximum Light Output
    450 lm
  • Maximum Run Time
    20 hrs
  • Resistance Features
    IPX4
  • Length
    13.2 in
  • Body Color
    Black
  • LED Bulb Color
    White
  • Batteries Included
    Yes
  • Battery Chemistry
    NiMH
  • Battery Voltage
    6 V
  • Body Material
    Nylon
  • Complete Light Output
    450 lm (High), 225 lm (Med), 60 lm
  • Complete Beam Intensity
    70000 cd
  • Complete Run Time
    3.25 Hrs (High), 5 Hrs (Med), 20 hrs
  • Includes
    Rechargeable battery, 12V DC Smart Charger
  • Manufacturer Upc Number
    80926253025
  • UPC_NO
    080926253025
  • Warranty
    Limited Lifetime
  • Model
    Rechargeable Handheld Flashlight
  • Body Material Type
    Plastic
  • Bulb Type
    LED
  • Features & Benefits
    • 450 lumens • 529 meter beam distance • High/Medium/Low/Strobe modes • Non-slip rubber comfort grip • Full size 13 inch length • IPX4 rated for water resistance • Fully recharges in 9 hours
  • Number Of Batteries
    1
  • Rechargeable Flashlight
    Rechargeable
  • Weight
    20.8 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text