Overview
Mfr description
40163 LOCKING DEVICE (KEYED
- Locking device for LiteBox & FireBox; Keyed differently and must be Factory Installed
Specifications
- Flashlight Part Number Comp45861, 45865, 45882, 45811, 45815, 45832, 45851, 45871, 45855, 45875, 45857, 45856, 45876, 45801, 45821, 45805, 45825, 45807, 45806, 45826, 45661, 45665, 45600
- Flashlight Trade NameE-Flood Litebox, E-Spot LiteBox, E-Flood FireBox, E-spot FireBox
- Manufacturer Upc Number80926401631
- UPC_NO080926401631
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data