Overview
Mfr description
44942 SIEGE AA MAGNETIC BASE - COYOTE
Specifications
- ColorBlack/Coyote
- Flashlight Part Number Comp44941, 44943, 44944, 44949, 44953
- Flashlight Trade NameSiege AA
- Manufacturer Upc Number80926449428
- UPC_NO080926449428
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data