Motion
61126
ClipMate USB Rechargeable Clip-on Light
Mi Item #09025375
MFR #61126
Price$96.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ClipMate USB Rechargeable Clip-on Light
Mi Item #09025375
MFR #61126

Mfr description
61126 CLIMATE USB WITH 120V AC. BLACK
  • 70 lumen white LED plus Red LED lighting for night vision
  • Great for clipboards in an industrial setting
  • Choose low mode for 24 hours of white light
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$96.63/each

Specifications

Dimensions

  • Battery Size
    Proprietary
  • Length
    3.2 in
  • Weight
    1.9 oz

Details

  • Batteries Included
    Yes
  • Battery Chemistry
    Lithium-Ion
  • Battery Voltage
    3.7 V
  • Body Color
    Black
  • Body Material
    Plastic
  • Body Material Type
    Plastic
  • Bulb Type
    LED
  • Complete Beam Intensity
    500 cd
  • Complete Light Output
    70 lm (High), 0.5 lm
  • Complete Run Time
    3.5 Hrs (High), 24 hrs
  • Features & Benefits
    • 70 lumen white LED plus Red LED lighting for night vision • Great for clipboards in an industrial setting • Choose low mode for 24 hours of white light • Polymer housing is durable and lightweight • Fully charges in 2.5 hours • High and Low modes in both white and red light • Use the red led lighting to read maps at night or use while camping
  • Includes
    Rechargeable battery, 120V AC charge cord
  • LED Bulb Color
    White, Red
  • Manufacturer Upc Number
    80926611269
  • Maximum Light Output
    70 lm
  • Maximum Run Time
    24 hrs
  • Model
    Hands Free Clip On Flashlight
  • Number Of Batteries
    1
  • Rechargeable Flashlight
    Rechargeable
  • Rechargeable Or Refillable
    Rechargeable
  • Resistance Features
    IPX4
  • UPC_NO
    080926611269
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)