Motion
61311
Flashlight - LED Bulb, Yes, SL-B9 Battery Size, 500 lm Maximum Light Output, Black Body Color, Number of Batteries; 1, 500 lm Lumens
Mi Item #09025390
MFR #61311
Price$15.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flashlight - LED Bulb, Yes, SL-B9 Battery Size, 500 lm Maximum Light Output, Black Body Color, Number of Batteries; 1, 500 lm Lumens
Mi Item #09025390
MFR #61311

Mfr description
61311 SAFETY WAND (PROTAC HL USB) - RED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.24/each

Specifications

Dimensions

  • Battery Size
    SL-B9
  • Beam Distance
    268
  • Body Diameter
    1.0000 in, 25.40 mm
  • Body Diameter/Width
    1.0000 in | 25.39 mm
  • Head Diameter/Width
    1.2200 in, 31 mm
  • Length
    4.7100 in, 119.59 mm
  • Lumens
    500 lm
  • Weight
    85.9 g, 3.03 oz
  • Width
    1.2200 in, 31 mm

Details

  • Additional Details
    Low | Strobe | IP Rating: IPX7 | Impact Resistance: 3 m | Lens: Borofloat Glass | Switch Type: Tail Switch
  • Application
    Tactical
  • Batteries Included
    Yes
  • Battery Chemistry
    Lithium Ion
  • Battery Life
    1 to 14 hr
  • Battery Type
    SL-B9 Rechargeable Battery Pack
  • Beam Features
    Multiple Beam Modes
  • Beam Type
    Spot
  • Belt Clip
    Yes
  • Body Color
    Black
  • Body Material
    Nylon Polymer
  • Body Material Type
    Nylon Polymer
  • Bulb Type
    LED
  • Case Included
    No
  • Charger Included
    No
  • Color
    Black
  • Complete Beam Intensity
    18000 cd
  • Complete Light Output
    500 lm
  • Complete Run Time
    1 to 14 hr
  • CSA Certified
    No
  • Design Features
    Impact Resistant, Pocket Clip, Rechargeable, Tail Cap Switch, Waterproof
  • Drop Rating
    3 m
  • ETL Listed
    No
  • Includes
    Batteries
  • Lamp Type
    LED
  • LED Bulb Color
    White
  • Lens Material
    Borofloat Glass
  • Light Output
    500 lm
  • Lumen Output
    500 lm
  • Manufacturer User Manual
    Product Instructions
  • Material
    Nylon Polymer
  • Max Operating Temperature
    60 °C, 140 °F
  • Maximum Beam Intensity
    18000 cd
  • Maximum Light Output
    500 lm
  • Maximum Run Time
    14 hr
  • Model
    PolyTac 1X
  • Mounting Type
    Clip
  • Number Of Batteries
    1
  • Number Of Batteries Required
    1
  • Number of LEDs
    1
  • Number Of Light Modes
    3
  • Peak Beam Intensity
    18000 cd
  • Power Source
    SL-B9 Rechargeable Battery Pack
  • Rechargeable Flashlight
    Yes
  • Rechargeable Or Refillable
    Rechargeable
  • Resistance Features
    IPX7
  • Run Time
    14 hr
  • Safety Rating
    TAA Compliant
  • Standards Met
    ANSI/PLATO FL1-2019, IPX7, TAA Compliant
  • Type
    Tactical Flashlight
  • UL Listed
    No
  • Water Penetration Rating
    IPX7
  • Water Resistant
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)