Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Enduro Pro Headlamp - LED Bulb, Non-Rechargeable, AAA Battery Size, 200 lm Maximum Light Output, Coyote Body Color, Yellow Headlamp Color, Number of Batteries; 3, 200 lm Lumens
Mi Item #09025393
MFR #61425

Mfr description
61425 ENDURO PRO -INCLUDES 3 AAA
  • 200 lumens and 95m beam
  • 45 degree tilting head, especially handy for reading
  • Choose low mode for 38 hour runtime
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Battery Size
    AAA
  • Beam Distance
    95
  • Length
    2.1900 in, 55.60 mm
  • Lumens
    200 lm
  • Weight
    3.4 oz

Details

  • Additional Details
    IP Rating: IPX4 | Impact Resistance: 2 m | Head Swivel Angle: 45 °
  • Application
    Headlamp
  • Batteries Included
    Yes
  • Battery Chemistry
    Alkaline
  • Battery Life
    6 to 38 hr
  • Battery Type
    AAA Alkaline
  • Battery Voltage
    1.5 V
  • Beam Features
    Spot And Flood
  • Beam Type
    Spot Flood
  • Belt Clip
    No
  • Body Color
    Coyote
  • Body Material
    Plastic
  • Body Material Type
    Plastic
  • Bulb Type
    LED
  • Case Included
    No
  • Charger Included
    No
  • Color
    Black, Yellow
  • Complete Beam Intensity
    2250 cd
  • Complete Light Output
    200 lm (High), 75 lm (Med), 15 lm
  • Complete Run Time
    6 Hrs (High), 14 Hrs (Med), 38 hrs
  • CSA Certified
    No
  • Design Features
    Impact Resistant, Swivel Head, Water Resistant
  • Drop Rating
    2 m
  • ETL Listed
    No
  • Features & Benefits
    • 200 lumens and 95m beam • 45 degree tilting head, especially handy for reading • Choose low mode for 38 hour runtime • IPX4 water resistant • Accepts alkaline or lithium batteries • Durable thermoplastic construction • 2m impact resistance tested
  • Head Strap Material
    Elastic, Rubber
  • Head Swivel Angle
    45 °
  • Headlamp Attachment Type
    Head Strap
  • Headlamp Color
    Yellow
  • Includes
    (3) "AAA" alkaline batteries, elastic headstrap
  • Lamp Type
    LED
  • LED Bulb Color
    White, Green
  • Lens Material
    Polycarbonate
  • Light Output
    200 lm
  • Lumen Output
    200 lm
  • Manufacturer Upc Number
    80926614253
  • Manufacturer User Manual
    Product Instructions
  • Material
    Polycarbonate Thermoplastic
  • Maximum Beam Intensity
    2250 cd
  • Maximum Light Output
    200 lm
  • Maximum Run Time
    38 hrs
  • Model
    Industrial Headlamp
  • Mounting Type
    Head Strap
  • Number Of Batteries
    3
  • Number Of Batteries Required
    3
  • Number Of Light Modes
    3
  • Peak Beam Intensity
    2250 cd
  • Power Source
    AAA Alkaline Battery
  • Rechargeable Flashlight
    Non-Rechargeable
  • Rechargeable Or Refillable
    Refillable
  • Resistance Features
    IPX4
  • Run Time
    6 to 38 hr
  • Safety Rating
    Meets applicable United Kingdom and European Community Directives
  • Standards Met
    CE, IPX4, UKCA
  • Type
    Headlamp
  • UL Listed
    No
  • UPC_NO
    080926614253
  • Warranty
    Limited Lifetime
  • Water Penetration Rating
    IPX4
  • Water Resistant
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)