Motion
61601
Double Clutch USB Rechargeable Spot & Flood Headlamp
Mi Item #09025397
MFR #61601
Price$93.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Clutch USB Rechargeable Spot & Flood Headlamp
Mi Item #09025397
MFR #61601

Mfr description
61601 DOUBLE CLUTCH USB - BLACK
  • 125 lumen spot beam on high with 82 meter beam
  • Choose flood beam for work at arm's length on a high or low setting
  • Facecap twists for easy functionality, even with gloves
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.03/each

Specifications

Dimensions

  • Battery Size
    Proprietary
  • Weight
    3.7 oz

Details

  • Batteries Included
    Yes
  • Battery Chemistry
    Lithium Polymer
  • Battery Voltage
    3.7 V
  • Body Color
    Black
  • Body Material
    Polymer
  • Body Material Type
    Plastic
  • Bulb Type
    LED
  • Complete Beam Intensity
    1700 cd
  • Complete Light Output
    125 lm (High), 30 lm
  • Complete Run Time
    3.5 Hrs (High), 10 hrs
  • Features & Benefits
    • 125 lumen spot beam on high with 82 meter beam • Choose flood beam for work at arm's length on a high or low setting • Facecap twists for easy functionality, even with gloves • Tilting head reduces neck fatigue and won't blind your coworkers • Durable impact-resistant polymer construction • IPX4 water resistant • USB rechargeable
  • Includes
    Rechargeable battery, elastic and hard hat straps, USB cord
  • LED Bulb Color
    White
  • Manufacturer Upc Number
    80926616011
  • Maximum Light Output
    125 lm
  • Maximum Run Time
    10 hrs
  • Model
    Rechargeable Headlamp
  • Number Of Batteries
    1
  • Rechargeable Flashlight
    Rechargeable
  • Rechargeable Or Refillable
    Rechargeable
  • Resistance Features
    IPX4
  • UPC_NO
    080926616011
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)