Motion
61608
Double Clutch Spot and Flood Alkaline Headlamp
Mi Item #09025402
MFR #61608
Price$77.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Clutch Spot and Flood Alkaline Headlamp
Mi Item #09025402
MFR #61608

Mfr description
61608 DOUBLE CLUTCH ALKALINE - BLACK
  • 125 lumen spot beam on high with 82 meter beam
  • Choose flood beam for work at arm's length on a high or low setting
  • Facecap twists for easy functionality, even with gloves
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$77.80/each

Specifications

Dimensions

  • Battery Size
    AAA
  • Length
    2.5 in
  • Weight
    4.2 oz

Details

  • Batteries Included
    Yes
  • Battery Chemistry
    Alkaline
  • Battery Voltage
    1.5 V
  • Body Color
    Black
  • Body Material
    Polymer
  • Body Material Type
    Plastic
  • Bulb Type
    LED
  • Complete Beam Intensity
    1700 cd
  • Complete Light Output
    125 lm (High), 30 lm
  • Complete Run Time
    3.5 Hrs (High), 18 hrs
  • Features & Benefits
    • 125 lumen spot beam on high with 82 meter beam • Choose flood beam for work at arm's length on a high or low setting • Facecap twists for easy functionality, even with gloves • Choose low mode for 10 hour runtime • Runs on AAA disposable batteries • Tilting head reduces neck fatigue • Low-profile and balanced body provide maximum comfort
  • Includes
    (3) AAA alkaline batteries, elastic and hard hat straps
  • LED Bulb Color
    White
  • Manufacturer Upc Number
    80926616080
  • Maximum Light Output
    125 lm
  • Maximum Run Time
    18 hrs
  • Model
    General Purpose Headlamp
  • Number Of Batteries
    3
  • Rechargeable Flashlight
    Non-Rechargeable
  • Rechargeable Or Refillable
    Rechargeable
  • Resistance Features
    IPX4
  • UPC_NO
    080926616080
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)