Motion
61706
Bandit Headlamp, USB Rechargeable with White and Red LED
Mi Item #09025410
MFR #61706
Price$40.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bandit Headlamp, USB Rechargeable with White and Red LED
Mi Item #09025410
MFR #61706

Mfr description
61706 BANDIT - INCLUDES ELASTIC
  • Slim & lightweight at 1.3 ounces
  • USB rechargeable - charges in approximately 2.5 hours
  • High/Low/Emergency Flash modes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$40.72/each

Specifications

Dimensions

  • Battery Size
    Proprietary
  • Length
    2.7 in
  • Weight
    1.3 oz

Details

  • Batteries Included
    Yes
  • Battery Chemistry
    Lithium Polymer
  • Battery Voltage
    3.7 V
  • Body Color
    Coyote
  • Body Material
    Plastic
  • Body Material Type
    Plastic
  • Bulb Type
    LED
  • Complete Light Output
    45 lm (High), 10 lm
  • Complete Run Time
    2.5 Hrs (High), 10 hrs
  • Features & Benefits
    • Slim & lightweight at 1.3 ounces • USB rechargeable - charges in approximately 2.5 hours • High/Low/Emergency Flash modes • White LED and Red LED • Red LED light for map reading and to preserve night vision • Clip it to brim of cap • 10 hour runtime on low mode
  • Includes
    Battery, Elastic Headstrap, Clip, USB cord
  • LED Bulb Color
    White, Red
  • Manufacturer Upc Number
    80926617063
  • Maximum Light Output
    45 lm
  • Maximum Run Time
    10 hrs
  • Model
    Rechargeable Headlamp
  • Number Of Batteries
    1
  • Rechargeable Flashlight
    Rechargeable
  • Rechargeable Or Refillable
    Rechargeable
  • Resistance Features
    IPX4
  • UPC_NO
    080926617063
  • Warranty
    Two Years

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)