Motion
66608
MicroStream USB, Bright Pocket Sized USB Rechargeable Flashlight
Mi Item #09025472
MFR #66608
Price$57.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MicroStream USB, Bright Pocket Sized USB Rechargeable Flashlight
Mi Item #09025472
MFR #66608

Mfr description
66608 MICROSTREAM USB WITH 5" USB CORD
  • 250 lumens in a compact 4 inch design
  • Perfect everyday carry
  • Clip it to your pocket or hat
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$57.03/each

Specifications

Dimensions

  • Length
    3.87 in
  • Weight
    1.2 oz

Details

  • Batteries Included
    Yes
  • Battery Chemistry
    Lithium-Ion
  • Body Color
    Coyote
  • Body Material
    Aluminum
  • Body Material Type
    Metal
  • Bulb Type
    LED
  • Complete Beam Intensity
    1150 cd
  • Complete Light Output
    250 lm (High), 50 lm
  • Complete Run Time
    1.5 Hrs (High), 3.5 hrs
  • Features & Benefits
    • 250 lumens in a compact 4 inch design • Perfect everyday carry • Clip it to your pocket or hat • To charge the light, slide the head cover forward to expose the micro USB port. • Durable aluminum construction • IPX4 rated for water resistance • Charge indicator
  • Includes
    Battery, Pocket clip, Lanyard, USB cord
  • LED Bulb Color
    White
  • Manufacturer Upc Number
    80926666085
  • Maximum Light Output
    250 lm
  • Maximum Run Time
    3.5 hrs
  • Model
    Rechargeable Penlight
  • Number Of Batteries
    1
  • Rechargeable Flashlight
    Rechargeable
  • Rechargeable Or Refillable
    Rechargeable
  • Resistance Features
    IPX4
  • UPC_NO
    080926666085
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)